• The item cannot be ordered due to missing prices.

Double open ended spanner set, chrome-plated, Number of keys: 13

Article no.: 610960 13

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 13
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Width across flats metric
Surface chrome-plated
Type of product Spanner

Identification numbers & Classifications

Article number 610960 13
EAN / GTIN 4045197459596
Manufacturer number 610960 13

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shaft.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1 each double open ended spanner No. 610600 / 610100 / 610900 / 610950 / 610120: Size 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×19; 20×22; 21×23; 24×26; 27×32; 30×34; 36×41

Downloads & documents

Compare with similar products

This article


Recommendations


Double open ended spanner set, chrome-plated, Number of keys: 13

Double open ended spanner set, chrome-plated, Number of keys: 13

Number of keys 13 13
Jaw position 1 15 degrees 15 degrees 15 degrees
Jaw position 2 15 degrees 15 degrees 15 degrees
Surface chrome-plated phosphated
Width across flats metric metric
Type of product Spanner Spanner Spanner

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart