• The item cannot be ordered due to missing prices.

Double open ended spanner, Jaw widths: 13X17mm

Article no.: 610100 13X17

Select article variation and quantity

Jaw widths (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 13 mm
Width across flats 2 17 mm
Standard DIN 3110; ISO 3318
Spanner length L 205 mm
maximum jaw width b1 33 mm
maximum jaw width b2 39 mm
maximum jaw height h 6 mm
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Width across flats metric
non-sparking no
both sides have the same width across flats no
Type of product Spanner

Identification numbers & Classifications

Article number 610100 13X17
EAN / GTIN 4018754017843
Manufacturer number 40031317

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

Downloads & documents

Compare with similar products

This article


Recommendations


Double open ended spanner, Jaw widths: 13X17mm

Double open ended spanner, Jaw widths: 13X17mm

Jaw position 1 15 degrees 15 degrees 15 degrees 15 degrees 15 degrees
Jaw position 2 15 degrees 15 degrees 15 degrees 15 degrees 15 degrees
maximum jaw height h 6 mm 6 mm 6 mm 7 mm 6 mm
Spanner length L 205 mm 201 mm 201 mm 165 mm 205 mm
Width across flats 1 13 mm 13 mm 13 mm 13 mm 13 mm
Width across flats metric metric metric metric metric
Type of product Spanner Spanner Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart