{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 24 mm | |
Width across flats 2 | 27 mm | |
Norm | DIN 3110; ISO 3318 | |
Spanner length L | 280 mm | |
maximum jaw width b1 | 54 mm | |
maximum jaw width b2 | 60 mm | |
maximum jaw height h | 9 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610100 24X27 | |
EAN / GTIN | 4018754018000 | |
Manufacturer number | 40032427 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Double open ended spanner 24X27 mm |
|||||
Jaw position 1 | 15 | 15 | 15 | 15 | 15 |
Norm | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 895 | DIN 3110 ;ISO 3318 |
Spanner length L | 280 | 265 | 265 | 255 | 280 |
Width across flats 1 | 24 | 24 | 24 | 24 | 24 |
Width across flats 2 | 27 | 27 | 27 | 27 | 27 |
Width across flats | metric | metric | metric | metric | metric |
Type of product | Spanner | Spanner | Spanner | Spanner | Spanner |