{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 13 mm | |
Width across flats 2 | 15 mm | |
Norm | DIN 3110; ISO 3318 | |
Spanner length L | 190 mm | |
maximum jaw width b1 | 33 mm | |
maximum jaw width b2 | 35 mm | |
maximum jaw height h | 6 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610100 13X15 | |
EAN / GTIN | 4018754017829 | |
Manufacturer number | 40031315 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Double open ended spanner 13X15 mm |
|||||
Jaw position 1 | 15 | 15 | 15 | 15 | 15 |
Jaw position 2 | 15 | 15 | 15 | 15 | 15 |
maximum jaw height h | 6 | 6 | 6 | 6.5 | 6 |
Norm | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 895 | DIN 3110 ;ISO 3318 |
Spanner length L | 190 | 186 | 186 | 160 | 190 |
Width across flats 1 | 13 | 13 | 13 | 13 | 13 |
Width across flats 2 | 15 | 15 | 15 | 15 | 15 |