{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 27 mm | |
Width across flats 2 | 30 mm | |
Norm | DIN 3110; ISO 3318 | |
Spanner length L | 300 mm | |
maximum jaw width b1 | 60 mm | |
maximum jaw width b2 | 66 mm | |
maximum jaw height h | 10 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610100 27X30 | |
EAN / GTIN | 4018754018048 | |
Manufacturer number | 40032730 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double open ended spanner 27X30 mm |
||||
both sides have the same width across flats | no | no | no | no |
Jaw position 1 | 15 | 15 | 15 | 15 |
maximum jaw width b1 | 60 | 60 | 60 | 60 |
Spanner length L | 300 | 274 | 274 | 300 |
Width across flats 1 | 27 | 27 | 27 | 27 |
Width across flats 2 | 30 | 30 | 30 | 30 |
Width across flats | metric | metric | metric | metric |