{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 27 mm | |
Width across flats 2 | 30 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 274 mm | |
maximum jaw width b1 | 60 mm | |
maximum jaw width b2 | 66 mm | |
maximum jaw height h | 10 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Surface | phosphated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610900 27X30 | |
EAN / GTIN | 4045197384317 | |
Manufacturer number | 610900 27X30 |
This article |
Recommendations |
||
---|---|---|---|
Double open ended spanner, phosphated, Jaw widths: 27X30mm |
|||
both sides have the same width across flats | no | no | no |
maximum jaw width b1 | 60 mm | 60 mm | 60 mm |
Standard | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 |
Spanner length L | 274 mm | 274 mm | 300 mm |
Width across flats 1 | 27 mm | 27 mm | 27 mm |
Width across flats 2 | 30 mm | 30 mm | 30 mm |
Width across flats | metric | metric | metric |