{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 24 mm | |
Width across flats 2 | 26 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 265 mm | |
maximum jaw width b1 | 54 mm | |
maximum jaw width b2 | 58 mm | |
maximum jaw height h | 9 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Surface | phosphated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610900 24X26 | |
EAN / GTIN | 4045197384287 | |
Manufacturer number | 610900 24X26 |
This article |
Recommendations |
||
---|---|---|---|
Double open ended spanner 24X26 mm |
|||
both sides have the same width across flats | no | no | no |
non-sparking | no | no | no |
maximum jaw width b1 | 54 | 54 | 54 |
maximum jaw width b2 | 58 | 58 | 58 |
Spanner length L | 265 | 265 | 270 |
Width across flats | metric | metric | metric |
Type of product | Spanner | Spanner | Spanner |