{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 8 mm | |
Width across flats 2 | 10 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 136 mm | |
maximum jaw width b1 | 20 mm | |
maximum jaw width b2 | 23 mm | |
maximum jaw height h | 5 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Surface | phosphated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610900 8X10 | |
EAN / GTIN | 4045197384096 | |
Manufacturer number | 610900 8X10 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double open ended spanner 8X10 mm |
|||
both sides have the same width across flats | no | no | no |
non-sparking | no | no | no |
maximum jaw height h | 5 | 5 | 5 |
Width across flats 1 | 8 | 8 | 8 |
Width across flats 2 | 10 | 10 | 10 |
Width across flats | metric | metric | metric |
Type of product | Spanner | Spanner | Spanner |