• The item cannot be ordered due to missing prices.

Double open ended spanner, phosphated, Jaw widths: 7X8mm

Article no.: 610900 7X8

Select article variation and quantity

Jaw widths (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 7 mm
Width across flats 2 8 mm
Standard DIN 3110; ISO 3318
Spanner length L 130 mm
maximum jaw width b1 18 mm
maximum jaw width b2 20 mm
maximum jaw height h 4 mm
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Surface phosphated
Width across flats metric
non-sparking no
both sides have the same width across flats no
Type of product Spanner

Identification numbers & Classifications

Article number 610900 7X8
EAN / GTIN 4045197384072
Manufacturer number 610900 7X8

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shank.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Compare with similar products

This article


Recommendations


Double open ended spanner, phosphated, Jaw widths: 7X8mm

Double open ended spanner, phosphated, Jaw widths: 7X8mm

both sides have the same width across flats no no no
maximum jaw width b1 18 mm 18 mm 18 mm
maximum jaw width b2 20 mm 20 mm 20 mm
Standard DIN 3110; ISO 3318 DIN 3110; ISO 3318 DIN 3110; ISO 3318
Spanner length L 130 mm 130 mm 140 mm
Width across flats 2 8 mm 8 mm 8 mm
Width across flats metric metric metric

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart