{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 4 mm | |
Width across flats 2 | 5 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 103 mm | |
maximum jaw width b1 | 13 mm | |
maximum jaw width b2 | 14 mm | |
maximum jaw height h | 3 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Surface | phosphated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610900 4X5 | |
EAN / GTIN | 4045197384058 | |
Manufacturer number | 610900 4X5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double open ended spanner 4X5 mm |
|||
both sides have the same width across flats | no | no | no |
maximum jaw width b1 | 13 | 13 | 13 |
maximum jaw width b2 | 14 | 14 | 14 |
Standard | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 |
Spanner length L | 103 | 103 | 100 |
Width across flats 1 | 4 | 4 | 4 |
Width across flats 2 | 5 | 5 | 5 |