{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 12 mm | |
Width across flats 2 | 13 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 171 mm | |
maximum jaw width b1 | 29 mm | |
maximum jaw width b2 | 31 mm | |
maximum jaw height h | 6 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Surface | phosphated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610900 12X13 | |
EAN / GTIN | 4045197348630 | |
Manufacturer number | 610900 12X13 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double open ended spanner, phosphated, Jaw widths: 12X13mm |
||||
Jaw position 1 | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
Jaw position 2 | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
Standard | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 | DIN 895 | DIN 3110; ISO 3318 |
Spanner length L | 171 mm | 171 mm | 140 mm | 170 mm |
Width across flats 1 | 12 mm | 12 mm | 12 mm | 12 mm |
Width across flats 2 | 13 mm | 13 mm | 13 mm | 13 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |