{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 12 mm | |
Width across flats 2 | 13 mm | |
Standard | DIN 895 | |
Spanner length L | 140 mm | |
maximum jaw height h | 5.5 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Special steel | |
Surface | burnished | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613000 12X13 | |
EAN / GTIN | 4045197384492 | |
Manufacturer number | 613000 12X13 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double open ended spanner DIN 895, Widths across flats: 12X13mm |
||||
Jaw position 1 | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
Jaw position 2 | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
Standard | DIN 895 | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 |
Spanner length L | 140 mm | 171 mm | 171 mm | 170 mm |
Width across flats 1 | 12 mm | 12 mm | 12 mm | 12 mm |
Width across flats 2 | 13 mm | 13 mm | 13 mm | 13 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |