{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 8 mm | |
Width across flats 2 | 9 mm | |
Standard | DIN 895 | |
Spanner length L | 110 mm | |
maximum jaw height h | 4 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Special steel | |
Surface | burnished | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613000 8X9 | |
EAN / GTIN | 4045197384447 | |
Manufacturer number | 613000 8X9 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double open ended spanner DIN 895, Widths across flats: 8X9mm |
||||
Jaw position 1 | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
Jaw position 2 | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
Standard | DIN 895 | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 |
Spanner length L | 110 mm | 136 mm | 136 mm | 140 mm |
Width across flats 1 | 8 mm | 8 mm | 8 mm | 8 mm |
Width across flats 2 | 9 mm | 9 mm | 9 mm | 9 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |