{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 14 mm | |
Width across flats 2 | 17 mm | |
Standard | DIN 895 | |
Spanner length L | 165 mm | |
maximum jaw height h | 7 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Special steel | |
Surface | burnished | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613000 14X17 | |
EAN / GTIN | 4045197384539 | |
Manufacturer number | 613000 14X17 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Double open ended spanner DIN 895 14X17 mm |
||||
Jaw position 1 | 15 | 15 | 15 | 15 |
Jaw position 2 | 15 | 15 | 15 | 15 |
maximum jaw height h | 7 | 6 | 6 | 6 |
Spanner length L | 165 | 201 | 201 | 205 |
Width across flats 1 | 14 | 14 | 14 | 14 |
Width across flats 2 | 17 | 17 | 17 | 17 |
Type of product | Spanner | Spanner | Spanner | Spanner |