{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 19 mm | |
Width across flats 2 | 24 mm | |
Standard | DIN 895 | |
Spanner length L | 220 mm | |
maximum jaw height h | 9.5 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Special steel | |
Surface | burnished | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613000 19X24 | |
EAN / GTIN | 4045197384584 | |
Manufacturer number | 613000 19X24 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Double open ended spanner DIN 895 19X24 mm |
||||
Jaw position 1 | 15 | 15 | 15 | 15 |
maximum jaw height h | 9.5 | 8 | 8 | 8 |
Standard | DIN 895 | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 |
Spanner length L | 220 | 245 | 245 | 250 |
Width across flats 2 | 24 | 24 | 24 | 24 |
Width across flats | metric | metric | metric | metric |
Type of product | Spanner | Spanner | Spanner | Spanner |