{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 32 mm | |
Width across flats 2 | 36 mm | |
Standard | DIN 895 | |
Spanner length L | 320 mm | |
maximum jaw height h | 13.5 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Special steel | |
Surface | burnished | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613000 32X36 | |
EAN / GTIN | 4045197384669 | |
Manufacturer number | 613000 32X36 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Double open ended spanner DIN 895 32X36 mm |
||||
Jaw position 1 | 15 | 15 | 15 | 15 |
Jaw position 2 | 15 | 15 | 15 | 15 |
maximum jaw height h | 13.5 | 10 | 10 | 10 |
Standard | DIN 895 | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 |
Spanner length L | 320 | 325 | 325 | 325 |
Width across flats | metric | metric | metric | metric |
Type of product | Spanner | Spanner | Spanner | Spanner |