{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 13 mm | |
Width across flats 2 | 15 mm | |
Standard | DIN 895 | |
Spanner length L | 160 mm | |
maximum jaw height h | 6.5 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Special steel | |
Surface | burnished | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613000 13X15 | |
EAN / GTIN | 4045197384515 | |
Manufacturer number | 613000 13X15 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double open ended spanner DIN 895, Widths across flats: 13X15mm |
||||
Jaw position 1 | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
Jaw position 2 | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
maximum jaw height h | 6.5 mm | 6 mm | 6 mm | 6 mm |
Spanner length L | 160 mm | 186 mm | 186 mm | 190 mm |
Width across flats 2 | 15 mm | 15 mm | 15 mm | 15 mm |
Width across flats | metric | metric | metric | metric |
Type of product | Spanner | Spanner | Spanner | Spanner |