• The item cannot be ordered due to missing prices.

Double open ended spanner DIN 895 24X30 mm

Article no.: 613000 24X30

Select article variation and quantity

Widths across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 24 mm
Width across flats 2 30 mm
Standard DIN 895
Spanner length L 285 mm
maximum jaw height h 11.5 mm
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Material Special steel
Surface burnished
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613000 24X30
EAN / GTIN 4045197384614
Manufacturer number 613000 24X30

Description

Version:

Drop forged, jaw angle 15°, strong shaft.

Standard:

DIN 895

Material:

Special steel (strength 1200 − 1400 N/mm2).
Black oxidised finish.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart