{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 14 mm | |
Width across flats 2 | 17 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 201 mm | |
maximum jaw width b1 | 33 mm | |
maximum jaw width b2 | 39 mm | |
maximum jaw height h | 6 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Surface | chrome plated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610950 14X17 | |
EAN / GTIN | 4045197442420 | |
Manufacturer number | 610950 14X17 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double open ended spanner, chrome-plated, Jaw widths: 14X17mm |
||||
Jaw position 1 | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
Jaw position 2 | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
maximum jaw height h | 6 mm | 6 mm | 7 mm | 6 mm |
Standard | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 | DIN 895 | DIN 3110; ISO 3318 |
Spanner length L | 201 mm | 201 mm | 165 mm | 205 mm |
Width across flats 1 | 14 mm | 14 mm | 14 mm | 14 mm |
Width across flats 2 | 17 mm | 17 mm | 17 mm | 17 mm |