Double open ended spanner, chrome-plated, Jaw widths: 10X11mm

Article no.: 610950 10X11
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
25 pieces in stock 25 pieces available in 11-14 working days

Select article variation and quantity

Jaw widths (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 1 10 mm
Width across flats 2 11 mm
Standard DIN 3110; ISO 3318
Spanner length L 151 mm
maximum jaw width b1 24 mm
maximum jaw width b2 27 mm
maximum jaw height h 5 mm
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Surface chrome plated
Width across flats metric
non-sparking no
both sides have the same width across flats no
Type of product Spanner

Identification & Classification

Article number 610950 10X11
EAN / GTIN 4045197159229
Manufacturer number 610950 10X11
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shaft.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart