Double open ended spanner, chrome-plated, Jaw widths: 14X15mm

Article no.: 610950 14X15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
19 pieces in stock 19 pieces available in 11-14 working days

Select article variation and quantity

Jaw widths (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 1 14 mm
Width across flats 2 15 mm
Standard DIN 3110; ISO 3318
Spanner length L 186 mm
maximum jaw width b1 33 mm
maximum jaw width b2 35 mm
maximum jaw height h 6 mm
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Surface chrome plated
Width across flats metric
non-sparking no
both sides have the same width across flats no
Type of product Spanner

Identification & Classification

Article number 610950 14X15
EAN / GTIN 4045197159274
Manufacturer number 610950 14X15
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shaft.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart