Double open ended spanner, Jaw widths: 8X9mm

Article no.: 610600 8X9
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
2,622 pieces in stock 2,622 pieces available in 11-14 working days

Select article variation and quantity

Jaw widths (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 1 8 mm
Width across flats 2 9 mm
Standard DIN 3110; ISO 3318
Spanner length L 140 mm
maximum jaw width b1 20 mm
maximum jaw width b2 22 mm
maximum jaw height h 4 mm
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
non-sparking no
both sides have the same width across flats no
Type of product Spanner

Identification & Classification

Article number 610600 8X9
EAN / GTIN 4062406220181
Manufacturer number 610600 8X9
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop-forged. With close tolerance jaw widths.
With optimised profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome vanadium steel, non-flaking, matt chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart