{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 17 mm | |
Width across flats 2 | 19 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 220 mm | |
maximum jaw width b1 | 40 mm | |
maximum jaw width b2 | 43 mm | |
maximum jaw height h | 7 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610600 17X19 | |
EAN / GTIN | 4062406220310 | |
Manufacturer number | 610600 17X19 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Double open ended spanner 17X19 mm |
||||
Jaw position 1 | 15 | 15 | 15 | 15 |
Jaw position 2 | 15 | 15 | 15 | 15 |
Standard | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 895 |
Spanner length L | 220 | 220 | 220 | 180 |
Width across flats 1 | 17 | 17 | 17 | 17 |
Width across flats 2 | 19 | 19 | 19 | 19 |
Width across flats | metric | metric | metric | metric |