• The item cannot be ordered due to missing prices.

Double open ended spanner, Jaw widths: 24X26mm

Article no.: 610600 24X26

Select article variation and quantity

Jaw widths (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 1 24 mm
Width across flats 2 26 mm
Standard DIN 3110; ISO 3318
Spanner length L 270 mm
maximum jaw width b1 54 mm
maximum jaw width b2 58 mm
maximum jaw height h 9 mm
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
non-sparking no
both sides have the same width across flats no
Type of product Spanner

Identification numbers & Classifications

Article number 610600 24X26
EAN / GTIN 4062406220402
Manufacturer number 610600 24X26

Description

Version:

Drop-forged. With close tolerance jaw widths.
With optimised profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome vanadium steel, non-flaking, matt chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Double open ended spanner, Jaw widths: 24X26mm

Double open ended spanner, Jaw widths: 24X26mm

both sides have the same width across flats no no no
Jaw position 1 15 degrees 15 degrees 15 degrees
Jaw position 2 15 degrees 15 degrees 15 degrees
maximum jaw height h 9 mm 9 mm 9 mm
Spanner length L 270 mm 265 mm 265 mm
Width across flats 2 26 mm 26 mm 26 mm
Type of product Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart