{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 7 mm | |
Width across flats 2 | 8 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 140 mm | |
maximum jaw width b1 | 18 mm | |
maximum jaw width b2 | 20 mm | |
maximum jaw height h | 4 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610600 7X8 | |
EAN / GTIN | 4062406220174 | |
Manufacturer number | 610600 7X8 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double open ended spanner 7X8 mm |
|||
both sides have the same width across flats | no | no | no |
maximum jaw width b1 | 18 | 18 | 18 |
maximum jaw width b2 | 20 | 20 | 20 |
Standard | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 |
Spanner length L | 140 | 130 | 130 |
Width across flats 2 | 8 | 8 | 8 |
Width across flats | metric | metric | metric |