{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 19 mm | |
Width across flats 2 | 22 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 235 mm | |
maximum jaw width b1 | 44 mm | |
maximum jaw width b2 | 49 mm | |
maximum jaw height h | 8 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610600 19X22 | |
EAN / GTIN | 4062406220341 | |
Manufacturer number | 610600 19X22 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double open ended spanner, Jaw widths: 19X22mm |
||||
Jaw position 1 | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
maximum jaw height h | 8 mm | 8 mm | 8 mm | 8.5 mm |
Standard | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 | DIN 895 |
Spanner length L | 235 mm | 235 mm | 235 mm | 200 mm |
Width across flats 1 | 19 mm | 19 mm | 19 mm | 19 mm |
Width across flats 2 | 22 mm | 22 mm | 22 mm | 22 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |