{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 36 mm | |
Width across flats 2 | 41 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 375 mm | |
maximum jaw width b1 | 80 mm | |
maximum jaw width b2 | 88 mm | |
maximum jaw height h | 11 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610600 36X41 | |
EAN / GTIN | 4062406220471 | |
Manufacturer number | 610600 36X41 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Double open ended spanner 36X41 mm |
||||
Jaw position 1 | 15 | 15 | 15 | 15 |
maximum jaw height h | 11 | 11 | 11 | 15 |
Standard | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 895 |
Spanner length L | 375 | 358 | 358 | 365 |
Width across flats 1 | 36 | 36 | 36 | 36 |
Width across flats 2 | 41 | 41 | 41 | 41 |
Type of product | Spanner | Spanner | Spanner | Spanner |