• The item cannot be ordered due to missing prices.

Double open ended spanner 21X24 mm

Article no.: 610900 21X24

Select article variation and quantity

Jaw widths (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Width across flats 1 21 mm
Width across flats 2 24 mm
Standard DIN 3110; ISO 3318
Spanner length L 245 mm
maximum jaw width b1 47 mm
maximum jaw width b2 53 mm
maximum jaw height h 8 mm
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Surface phosphated
Width across flats metric
non-sparking no
both sides have the same width across flats no
Type of product Spanner

Identification numbers & Classifications

Article number 610900 21X24
EAN / GTIN 4045197384263
Manufacturer number 610900 21X24

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shank.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Compare with similar products

This article


Recommendations


Double open ended spanner  21X24 mm

Double open ended spanner 21X24 mm

both sides have the same width across flats no no no
non-sparking no no no
Jaw position 2 15 15 15
maximum jaw width b2 53 53 53
Standard DIN 3110 ;ISO 3318 DIN 3110 ;ISO 3318 DIN 3110 ;ISO 3318
Width across flats 2 24 24 24
Type of product Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart