{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 16 mm | |
Width across flats 2 | 18 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 220 mm | |
maximum jaw width b1 | 36 mm | |
maximum jaw width b2 | 40 mm | |
maximum jaw height h | 7 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610100 16X18 | |
EAN / GTIN | 4018754017881 | |
Manufacturer number | 40031618 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Double open ended spanner, Jaw widths: 16X18mm |
|||||
Jaw position 1 | 15 degrees | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
maximum jaw height h | 7 mm | 7 mm | 7 mm | 7.5 mm | 7 mm |
Standard | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 | DIN 895 | DIN 3110; ISO 3318 |
Spanner length L | 220 mm | 201 mm | 201 mm | 170 mm | 220 mm |
Width across flats 2 | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm |
Width across flats | metric | metric | metric | metric | metric |
Type of product | Spanner | Spanner | Spanner | Spanner | Spanner |