{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 48.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 61 mm | |
Overall length L | 103 mm | |
Shank ⌀ Ds | 10 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.1 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122664 8,5 | |
EAN / GTIN | 4045197421609 | |
Manufacturer number | 122664 8,5 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide high performance drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m7: 8,5mm
on request
In stock
30 pieces in stock
£60.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
133 pieces in stock
£98.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£58.82
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | AlTiN |
Version | 6×D | 6×D | 6×D |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | m7 | m6 | m7 |
Flute length Lc | 61 mm | 61 mm | 61 mm |
recommended maximum drilling depth L2 | 48.3 mm | 48.3 mm | 48.3 mm |