{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 1.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 7.7 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 9.5 mm | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 4 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.02 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122664 1,2 | |
EAN / GTIN | 4045197595966 | |
Manufacturer number | 122664 1,2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide high performance drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m7: 1,2mm
on request
Not available
0 pieces in stock
£50.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
£55.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
52 pieces in stock
£72.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
£72.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
£45.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£75.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tolerance nominal ⌀ | m7 | h7 | m6 | h7 | h7 | h7 |
Flute length Lc | 9.5 mm | 12 mm | 12 mm | 12 mm | 9.5 mm | 12 mm |
Shank ⌀ Ds | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |