{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 15 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 60.5 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 83 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 16 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.15 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122664 15 | |
EAN / GTIN | 4045197421944 | |
Manufacturer number | 122664 15 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide high performance drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m7: 15mm
on request
In stock
1 pieces in stock
£148.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
£227.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£202.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
106 pieces in stock
£143.70
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 6×D | 6×D | 6×D | 6×D |
Colour ring | blue | blue | pink | blue |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 15 mm | 15 mm | 15 mm | 15 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Flute length Lc | 83 mm | 83 mm | 83 mm | 83 mm |
recommended maximum drilling depth L2 | 60.5 mm | 60.5 mm | 60.5 mm | 60.5 mm |