{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 17.1 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 21 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 4 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.05 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122664 2,6 | |
EAN / GTIN | 4045197596109 | |
Manufacturer number | 122664 2,6 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Solid carbide high performance drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m7: 2,6mm
on request
In stock
36 pieces in stock
£50.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
178 pieces in stock
£55.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
113 pieces in stock
£72.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£84.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
79.52 £
£59.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£73.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
321 pieces in stock
£42.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
£75.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£58.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Overall length L | 55 mm | 57 mm | 57 mm | 57 mm | 57 mm | 57 mm | 55 mm | 57 mm | 57 mm |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | no |
Nominal ⌀ DC | 2.6 mm | 2.6 mm | 2.6 mm | 2.6 mm | 2.6 mm | 2.6 mm | 2.6 mm | 2.6 mm | 2.6 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Flute length Lc | 21 mm | 21 mm | 21 mm | 21 mm | 21 mm | 21 mm | 21 mm | 21 mm | 21 mm |
recommended maximum drilling depth L2 | 17.1 mm | 17.1 mm | 17.1 mm | 17.1 mm | 17.1 mm | 17.1 mm | 17.1 mm | 17.1 mm | 17.1 mm |