{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 54.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 71 mm | |
Overall length L | 118 mm | |
Shank ⌀ Ds | 12 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.12 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122664 10,8 | |
EAN / GTIN | 4045197421784 | |
Manufacturer number | 122664 10,8 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide high performance drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m7: 10,8mm
on request
In stock
25 pieces in stock
£84.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£139.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£119.35
plus VAT at the current rate
Prices plus delivery costs
|
HOLEX Pro Inox solid carbide high-performance drill, plain shank DIN 6535 HA, AlTiN, ⌀ DC m7: 10,8mm
on request
In stock
24 pieces in stock
£85.65
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Colour ring | blue | blue | pink | blue |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Standard | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 |
Point angle | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
Flute length Lc | 71 mm | 71 mm | 71 mm | 71 mm |
recommended maximum drilling depth L2 | 54.8 mm | 54.8 mm | 54.8 mm | 54.8 mm |