{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 18 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 66 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 93 mm | |
Overall length L | 143 mm | |
Shank ⌀ Ds | 18 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.16 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122664 18 | |
EAN / GTIN | 4045197422019 | |
Manufacturer number | 122664 18 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide high performance drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m7: 18mm
on request
In stock
26 pieces in stock
£233.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
£351.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
£228.96
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Coating | TiAlN | TiAlN | AlTiN |
Colour ring | blue | blue | blue |
Overall length L | 143 mm | 143 mm | 143 mm |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Point angle | 140 degrees | 140 degrees | 140 degrees |
recommended maximum drilling depth L2 | 66 mm | 66 mm | 66 mm |