{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 14 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 56 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 77 mm | |
Overall length L | 124 mm | |
Shank ⌀ Ds | 14 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.15 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122664 14 | |
EAN / GTIN | 4045197421906 | |
Manufacturer number | 122664 14 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide high performance drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m7: 14mm
on request
In stock
24 pieces in stock
£116.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
107 pieces in stock
£185.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£167.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
46 pieces in stock
£115.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 124 mm | 124 mm | 124 mm | 124 mm |
Nominal ⌀ DC | 14 mm | 14 mm | 14 mm | 14 mm |
Standard | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Point angle | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
Flute length Lc | 77 mm | 77 mm | 77 mm | 77 mm |