{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 58.7 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 77 mm | |
Overall length L | 124 mm | |
Shank ⌀ Ds | 14 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.15 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122664 12,2 | |
EAN / GTIN | 4045197421845 | |
Manufacturer number | 122664 12,2 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide high performance drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m7: 12,2mm
on request
In stock
9 pieces in stock
£116.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£185.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
£167.18
plus VAT at the current rate
Prices plus delivery costs
|
HOLEX Pro Inox solid carbide high-performance drill, plain shank DIN 6535 HA, AlTiN, ⌀ DC m7: 12,2mm
on request
In stock
73 pieces in stock
£115.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Overall length L | 124 mm | 124 mm | 124 mm | 124 mm |
Nominal ⌀ DC | 12.2 mm | 12.2 mm | 12.2 mm | 12.2 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Flute length Lc | 77 mm | 77 mm | 77 mm | 77 mm |
recommended maximum drilling depth L2 | 58.7 mm | 58.7 mm | 58.7 mm | 58.7 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Twist Drill |