{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.7 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 35.5 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 44 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.07 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122664 5,7 | |
EAN / GTIN | 4045197421326 | |
Manufacturer number | 122664 5,7 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide high performance drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m7: 5,7mm
on request
In stock
18 pieces in stock
£46.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
£50.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£72.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£73.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
47 pieces in stock
£41.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
£46.27
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiN | TiAlN | TiAlN | TiAlN | AlTiN |
Version | 6×D | 6×D | 6×D | 6×D | 6×D | 6×D |
Colour ring | blue | green | blue | green | green | blue |
Standard | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 |
Tool material | Solid carbide | Solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide |
Point angle | 140 degrees | 140 degrees | 140 degrees | 135 degrees | 140 degrees | 140 degrees |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Twist Drill |