{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 11.8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 53.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 71 mm | |
Overall length L | 118 mm | |
Shank ⌀ Ds | 12 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.12 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122664 11,8 | |
EAN / GTIN | 4045197421821 | |
Manufacturer number | 122664 11,8 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide high performance drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m7: 11,8mm
on request
In stock
11 pieces in stock
£84.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
60 pieces in stock
£139.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£119.35
plus VAT at the current rate
Prices plus delivery costs
|
HOLEX Pro Inox solid carbide high-performance drill, plain shank DIN 6535 HA, AlTiN, ⌀ DC m7: 11,8mm
on request
In stock
41 pieces in stock
£85.65
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Version | 6×D | 6×D | 6×D | 6×D |
Colour ring | blue | blue | pink | blue |
Tolerance nominal ⌀ | m7 | m6 | m7 | m7 |
Flute length Lc | 71 mm | 71 mm | 71 mm | 71 mm |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm | 12 mm |
recommended maximum drilling depth L2 | 53.3 mm | 53.3 mm | 53.3 mm | 53.3 mm |