{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 19 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 72.5 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 101 mm | |
Overall length L | 153 mm | |
Shank ⌀ Ds | 20 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.16 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122664 19 | |
EAN / GTIN | 4045197422033 | |
Manufacturer number | 122664 19 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Solid carbide high performance drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m7: 19mm
on request
In stock
7 pieces in stock
£253.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
£278.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
£390.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
410.88 £
£157.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
400.89 £
£175.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
£231.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
£249.08
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiN | TiAlN | TiAlN | TiAlN | TiAlN | AlTiN |
Overall length L | 153 mm | 153 mm | 153 mm | 153 mm | 153 mm | 153 mm | 153 mm |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Point angle | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 135 degrees | 140 degrees | 140 degrees |
Flute length Lc | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Twist Drill |