{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 9.9 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 72.2 mm | |
Flute length Lc | 87 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 9.9 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114030 9,9 | |
EAN / GTIN | 4045197851239 | |
Manufacturer number | 114030 9,9 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 9,9
on request
In stock
71 pieces in stock
4.85 £
£1.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
from
1
Pieces
£16.92
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£14.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
386 pieces in stock
|
on request
In stock
41 pieces in stock
from
1
Pieces
£9.48
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£7.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
from
1
Pieces
£12.67
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£10.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
|
on request
In stock
25 pieces in stock
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Colour ring | without | yellow | red | without | without | blue | blue |
Through-coolant | no | no | no | no | no | no | no |
Nominal ⌀ DC | 9.9 mm | 9.9 mm | 9.9 mm | 9.9 mm | 9.9 mm | 9.9 mm | 9.9 mm |
Point angle | 130 degrees | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 135 degrees |
recommended maximum drilling depth L2 | 72.2 mm | 72.2 mm | 72.2 mm | 72.2 mm | 72.2 mm | 72.2 mm | 72.2 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |