{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 0.85 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 8.7 mm | |
Flute length Lc | 10 mm | |
Overall length L | 30 mm | |
Shank ⌀ Ds | 0.85 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114030 0,85 | |
EAN / GTIN | 4045197850140 | |
Manufacturer number | 114030 0,85 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 0,85
on request
In stock
8 pieces in stock
1.34 £
£0.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
888 pieces in stock
|
on request
In stock
379 pieces in stock
£1.24
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Nominal ⌀ DC | 0.85 mm | 0.85 mm | 0.85 mm |
Standard | DIN 338 | DIN 338 | DIN 338 |
Tool material | HSS | HSS | HSS |
Point angle | 130 degrees | 118 degrees | 118 degrees |
Shank ⌀ Ds | 0.85 mm | 0.85 mm | 0.85 mm |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | 0.03 mm/rev. | 0.03 mm/rev. |