{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 10.8 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 77.8 mm | |
Flute length Lc | 94 mm | |
Overall length L | 142 mm | |
Shank ⌀ Ds | 10.8 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114030 10,8 | |
EAN / GTIN | 4045197851321 | |
Manufacturer number | 114030 10,8 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 10,8
on request
In stock
6 pieces in stock
7.49 £
£2.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
152 pieces in stock
|
on request
In stock
45 pieces in stock
from
1
Pieces
£10.16
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£8.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
102 pieces in stock
from
1
Pieces
£18.44
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£15.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
|
on request
In stock
14 pieces in stock
|
on request
In stock
320 pieces in stock
|
on request
In stock
85 pieces in stock
|
on request
In stock
22 pieces in stock
from
1
Pieces
£40.87
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£34.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 142 mm | 142 mm | 142 mm | 142 mm | 142 mm | 142 mm | 151 mm | 142 mm | 142 mm |
Nominal ⌀ DC | 10.8 mm | 10.8 mm | 10.8 mm | 10.8 mm | 10.8 mm | 10.8 mm | 10.8 mm | 10.8 mm | 10.8 mm |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | DIN 1835 A to h6 | Plain shank | Plain shank |
Tool material | HSS | HSS E | HSS E | HSS E | HSS E | HSS Co 8 | HSS E PM | HSS E | HSS E PM |
Point angle | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 118 degrees | 130 degrees |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |