{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 10.3 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 71.6 mm | |
Flute length Lc | 87 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 10.3 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114030 10,3 | |
EAN / GTIN | 4045197851277 | |
Manufacturer number | 114030 10,3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 10,3
on request
In stock
1 pieces in stock
|
on request
In stock
250 pieces in stock
|
on request
In stock
39 pieces in stock
|
on request
In stock
156 pieces in stock
from
1
Pieces
£21.73
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£18.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
70 pieces in stock
from
1
Pieces
£25.94
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£21.62
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | TiAlN | TiAlN | TiAlN |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 87 mm | 87 mm | 43 mm | 43 mm | 43 mm |
Shank ⌀ Ds | 10.3 mm | 10.3 mm | 10.3 mm | 10.3 mm | 10.3 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |