{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 7.4 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 57.9 mm | |
Flute length Lc | 69 mm | |
Overall length L | 109 mm | |
Shank ⌀ Ds | 7.4 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114030 7,4 | |
EAN / GTIN | 4045197850966 | |
Manufacturer number | 114030 7,4 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 7,4
on request
In stock
784 pieces in stock
2.60 £
£0.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
from
1
Pieces
£8.46
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
195 pieces in stock
|
on request
In stock
66 pieces in stock
from
1
Pieces
£6.68
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£5.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
161 pieces in stock
from
1
Pieces
£8.27
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
69 pieces in stock
|
on request
In stock
123 pieces in stock
|
|
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | TiAlN | TiAlN |
Overall length L | 109 mm | 109 mm | 109 mm | 109 mm | 109 mm | 109 mm | 109 mm |
Nominal ⌀ DC | 7.4 mm | 7.4 mm | 7.4 mm | 7.4 mm | 7.4 mm | 7.4 mm | 7.4 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS | HSS | HSS E | HSS E | HSS E | HSS E | HSS Co 8 |
Flute length Lc | 69 mm | 69 mm | 69 mm | 69 mm | 69 mm | 69 mm | 69 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |