{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 11.4 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 76.9 mm | |
Flute length Lc | 94 mm | |
Overall length L | 142 mm | |
Shank ⌀ Ds | 11.4 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114030 11,4 | |
EAN / GTIN | 4045197851383 | |
Manufacturer number | 114030 11,4 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 11,4
on request
In stock
52 pieces in stock
7.35 £
£1.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
104 pieces in stock
|
on request
In stock
99 pieces in stock
from
1
Pieces
£8.18
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£6.81
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated |
Colour ring | without | without | without |
Through-coolant | no | no | no |
Standard | DIN 338 | DIN 338 | DIN 338 |
Point angle | 130 degrees | 118 degrees | 118 degrees |
Flute length Lc | 94 mm | 94 mm | 94 mm |
recommended maximum drilling depth L2 | 76.9 mm | 76.9 mm | 76.9 mm |