{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 9.1 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 67.4 mm | |
Flute length Lc | 81 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 9.1 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114030 9,1 | |
EAN / GTIN | 4045197851147 | |
Manufacturer number | 114030 9,1 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 9,1
on request
In stock
499 pieces in stock
3.88 £
£1.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
51 pieces in stock
from
1
Pieces
£14.39
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£11.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
134 pieces in stock
|
on request
In stock
99 pieces in stock
from
1
Pieces
£8.46
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£7.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
from
1
Pieces
£11.21
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£9.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
72 pieces in stock
|
on request
In stock
83 pieces in stock
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | TiAlN | TiAlN |
Point angle | 130 degrees | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 135 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 9.1 mm | 9.1 mm | 9.1 mm | 9.1 mm | 9.1 mm | 9.1 mm | 9.1 mm |
recommended maximum drilling depth L2 | 67.4 mm | 67.4 mm | 67.4 mm | 67.4 mm | 67.4 mm | 67.4 mm | 67.4 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |