{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 14.75 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 91.9 mm | |
Flute length Lc | 114 mm | |
Overall length L | 169 mm | |
Shank ⌀ Ds | 12.7 mm | |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114030 14,75 | |
EAN / GTIN | 4045197851543 | |
Manufacturer number | 114030 14,75 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 14,75
on request
Not available
0 pieces in stock
16.26 £
£4.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
35.33 £
£27.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
47 pieces in stock
£36.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£64.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
80 pieces in stock
£15.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | uncoated | uncoated |
Colour ring | without | without | without | without | without |
Through-coolant | no | no | no | no | no |
Nominal ⌀ DC | 14.75 mm | 14.75 mm | 14.75 mm | 14.75 mm | 14.75 mm |
Standard | DIN 338 | DIN 338 | DIN 345 | DIN 343 | DIN 338 |
Type | N | N | N | N | N |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |