{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 3 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 28.5 mm | |
Flute length Lc | 33 mm | |
Overall length L | 61 mm | |
Shank ⌀ Ds | 3 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114030 3 | |
EAN / GTIN | 4045197850492 | |
Manufacturer number | 114030 3 |
This article |
Recommendations |
|
---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 3
on request
In stock
129 pieces in stock
0.75 £
£0.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,521 pieces in stock
from
1
Pieces
£2.06
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£1.71
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated |
Colour ring | without | yellow |
Through-coolant | no | no |
Standard | DIN 338 | DIN 338 |
Tolerance nominal ⌀ | h8 | h8 |
recommended maximum drilling depth L2 | 28.5 mm | 28.5 mm |
Type of product | Jobber drill | Jobber drill |