{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 9.25 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 67.1 mm | |
Flute length Lc | 81 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 9.25 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114030 9,25 | |
EAN / GTIN | 4045197851161 | |
Manufacturer number | 114030 9,25 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 9,25
on request
In stock
57 pieces in stock
4.62 £
£1.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
46 pieces in stock
from
1
Pieces
£11.36
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£9.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
from
1
Pieces
£22.81
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£19.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
from
1
Pieces
£30.00
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£25.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 125 mm | 84 mm | 84 mm | 84 mm |
Through-coolant | no | no | no | no |
Standard | DIN 338 | DIN 1897 | DIN 1897 | DIN 1897 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |
Flute length Lc | 81 mm | 40 mm | 40 mm | 40 mm |
recommended maximum drilling depth L2 | 67.1 mm | 26.1 mm | 26.1 mm | 26.1 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |